Beli mesin steam mini di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hyundai High Pressure Washer (Mesin Cuci Tekanan Tinggi)
    Mulai

    Rp999.900

    Hyundai High Pressure Washer (Mesin Cuci Tekanan Tinggi)
    Deskripsi:
    High Pressure Washer dengan spesifikasi tekanan maksimum 105 - 135 bar adalah mesin cuci tekanan tinggi dari brand Hyundai untuk pencucian mobil atau pembersihan area baik industri atau rumahan
  2. KYODO Jet Cleaner (Mesin Cuci Tekanan Tinggi)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp899.900

  3. KARCHER HOME & GARDEN Pembersih Bertekanan Tinggi
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.799.900

  4. KARCHER HOME & GARDEN Steam Cleaners
    Mulai

    Rp2.899.900

    KARCHER HOME & GARDEN Steam Cleaners
    Deskripsi:
    KARCHER Steam Cleaners is Environmentally friendly, quick and convenient. Can be used practically anywhere: Kärcher steam cleaners make it possible to clean hard floor surfaces, fittings and much more with little effort and without chemicals, making them more environmentally friendly. The tried and tested Kärcher quality of these machines ensures that your floors, tiles and windows will shine.The Next Generation of Steam Cleaners. Whether small and handy, with non-stop steaming or a top-class machine, Kärcher provides the right model for every need – the ideal alternative to conventional cleaning. The next generation of Kärcher steam cleaners delivers non-stop steam without work interruptions or long waiting times. The water tank can be detached and refilled at any time to quickly and easily clean large surfaces – no chemicals or cleaning agents are needed. Cleaning is made even easier for you thanks to the compact build and top-quality accessories.
  5. KARCHER Professional High Pressure Cleaners-Cold Water
    Rating:
    100% of 100
    (1)
    Mulai

    Rp15.999.900

    KARCHER Professional High Pressure Cleaners-Cold Water
    Deskripsi:
    KARCHER High Pressure Cleaners-Cold Water is a cold shower for stubborn dirt. Clean machines, vehicles and buildings daily: with high pressure and a high flow rate. Cold water high-pressure cleaners remove even stubborn dirt and are Ideal for large areas.
  6. MultiPro High Pressure Washer (Mesin Cuci Tekanan Tinggi)
    Mulai

    Rp1.699.900

  7. KRISBOW High Pressure Cleaner with Gasoline Engine (Mesin Cuci Tekanan Tinggi Bensin)
    Mulai

    Rp11.999.900

    KRISBOW High Pressure Cleaner with Gasoline Engine (Mesin Cuci Tekanan Tinggi Bensin)
    Deskripsi:
    Mesin ini merupakan sebuah mesin yang berfungsi untuk membersihkan berbagai perkakas alat berat ataupun kendaraan dari kotoran dan noda. Sistem kerjanya menggunakan tekanan udara yang digerakkan dengan bahan bakar.
    atribut:
    • Revolution Speed (rpm): 3400
  8. NLG High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)
    Mulai

    Rp999.900

    NLG High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)
    atribut:
    • Max. Pressure Water Supply: 4bar
    • Motor Capacity: 700W
    • Voltage: 220V/50Hz
    • Hose length: 5m
    • Maximum Pressure: 40bar
    • Maximum Water Temperature (°C): 50°C
  9. FASA Cold Water High Pressure Cleaner with Petrol Engine (Mesin Cuci Tekanan Tinggi)
    Mulai

    Rp38.999.900

    FASA Cold Water High Pressure Cleaner with Petrol Engine (Mesin Cuci Tekanan Tinggi)
    Deskripsi:
    - Three ceramic coated pistons brass axial pump head with built-in by-pass valve. _x000D_- Suction and delivery S/S valves. _x000D_- 5 HP Honda GP 160 unleaded gasoline engine. _x000D_- Integrated detergent suction with external suction probe._x000D_- Pressure regulator._x000D_- Glicerine pressure gauge.
    atribut:
    • Engine HP: 5
    • Engine Type: Honda GP 160
    • Maximum Delivery Rate (L/hour): 570
    • Max. Bar: 30÷160
    • Maximum PSI: 2320
  10. BOSCH High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)
    Rating:
    80% of 100
    (3)
    Mulai

    Rp1.499.900

    BOSCH High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)
    Deskripsi:
    High Pressure Cleaner dengan spesifikasi Max. Pressure 100-125bar adalah Mesin Cuci Tekanan Tinggi dari brand BOSCH yang bisa digunakan untuk Area Industri, Steam Mobil, Perumahan dan Area Lainnya.
  11. LAKONI Daytona High Pressure Cleaners (Mesin Cuci Tekanan Tinggi)
    Mulai

    Rp1.799.900

    LAKONI Daytona High Pressure Cleaners (Mesin Cuci Tekanan Tinggi)
    Deskripsi:
    Kegunaan : mencuci mobil dengan tekanan tinggi.
  12. MultiPro Pembersih Portabel Bertekanan Tinggi
    Mulai

    Rp889.900

    MultiPro Pembersih Portabel Bertekanan Tinggi
    Deskripsi:
    Kegunaan: - Mencuci mobil - Mencuci motor - Mencuci AC - Siram Tanaman
    atribut:
    • Capacity (L): 16
    • Starter: AC & Charger
    • Voltage (V): 12
    • Battery (AH): 8 (maksimal 3.5H)
    • Dimensions (mm): 420x320x345
  13. Mesin HL High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp759.900

  14. TEKIRO Wheel Master (Kunci Roda)
    Mulai

    Rp209.900

    TEKIRO Wheel Master (Kunci Roda)
    Deskripsi:
    TEKIRO WHEEL MASTER WRENCH CR-V SOCK 19x21 MMTEKIRO Kunci Roda Tarik [19x21 mm] merupakan kunci dengan gagang yang dapat ditarik dan untuk mata sok roda 19mm dan 21 mm. Dengan mata sok tebal biasanya di gunakan untuk velek mobil setandar, dan tidak bisa di gunakan di velek recing. karna velek recing memiliki celah yang sempit.Fungsi : untuk membuka atau memasang mur roda ketika akan melepas atau memasang roda mobilMaterial : Chrome vanadium
    atribut:
    • Dimension 1 (mm): 335
    • Dimension 2 (mm): 90
    • Dimension 3 (mm): 110
    • Dimension 4 (mm): 19
    • Material: Chrome Vanadium
    • Size (mm): 19x21
    • Dimension 5 (mm): 29
    • Dimension 6 (mm): 20
    • Dimension 7 (mm): 517
  15. LAVOR Cold Water High Pressure Cleaners HYPER C (Mesin Cuci Tekanan Tinggi)
    Mulai

    Rp30.999.900

    LAVOR Cold Water High Pressure Cleaners HYPER C (Mesin Cuci Tekanan Tinggi)
    atribut:
    • Number of Phase: Three Phase
    • Motorpump Type: MPW5
    • Rotation Speed (rpm): 1450 RPM
Daftar Harga mesin steam mini Terbaru October 2026
Hyundai High Pressure Washer (Mesin Cuci Tekanan Tinggi)Rp999.900
Wipro Jet Cleaner (Mesin Cuci Steam)Rp1.299.900
KYODO Jet Cleaner (Mesin Cuci Tekanan Tinggi)Rp899.900
KARCHER HOME & GARDEN Pembersih Bertekanan TinggiRp1.799.900
KARCHER HOME & GARDEN Steam CleanersRp2.899.900
KARCHER Professional High Pressure Cleaners-Cold WaterRp15.999.900
MultiPro High Pressure Washer (Mesin Cuci Tekanan Tinggi)Rp1.699.900
KRISBOW High Pressure Cleaner with Gasoline Engine (Mesin Cuci Tekanan Tinggi Bensin)Rp11.999.900
MultiPro High Pressure Washer (Mesin Cuci Tekanan Tinggi)Rp949.900
NLG High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)Rp999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)